Foil Border Certificates, 8.5 x 11, Ivory/Silver, Braided with Silver Border, 15PK

  • Mfr # 963027S

  • Zoro # G115509655


product price: $9.69
/pk 15, $0.65/ea

Key Features

Certificate Theme
Braided
Border Color
Silver
Color
Ivory/Silver
Height
11 in
Paper Weight
80 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963027S
Zoro #
G115509655
UPC #
-
Country of Origin
United States

Dimensions

Height
11 in
Width
8.5 in

Details

Certificate Theme
Braided
Border Color
Silver
Color
Ivory/Silver
Paper Weight
80 lb
Item
Printable Certificates

Description

Create an award or give recognition to an individual with this foil enhanced certificate. Certificate is 8.5 x 11 and may be used landscape or portrait. Printed on cover stock, acid and lignin-free paper. Compatible with most inkjet and laser printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.