Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Invitation Flat Card w/ Envelopes, PK100

  • Mfr # 2012292

  • Zoro # G204974807


product price: $25.19
/pk 100, $0.25/ea

Key Features

Color
White
Outside Width
5.5"
Outside Length
7.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012292
Zoro #
G204974807
UPC #
601952122927
Country of Origin
China

Dimensions

Outside Width
5.5"
Outside Length
7.75"

Details

Item
Invitation Flat Card w/ Envelopes,PK100
Color
White

Description

Invitation Flat Card w/ Envelopes,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.