Zoro Homepage

Metallic Border Certificates, 11 x 8.5, Ivory/Blue with Blue Border, 100PK

  • Mfr # 934400

  • Zoro # G815509719


product price: $13.89
/pk 100, $0.14/ea

Key Features

Border Color
Blue
Width
11 in
Color
Ivory/Blue
Height
8.5 in
Paper Weight
60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
934400
Zoro #
G815509719
UPC #
-
Country of Origin
China

Dimensions

Width
11 in
Height
8.5 in

Details

Border Color
Blue
Item
Printable Certificates
Color
Ivory/Blue
Paper Weight
60 lb

Description

Create professional documents for graduation ceremonies, awards, and contest winners by printing custom designs on these parchment-patterned certificates. Delicate metallic border calls attention to recognized achievements. Lignin- and acid-free sheets are compatible with both inkjet and laser printers. Easy-to-use printing templates on supplier's website.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.