Zoro Homepage

Place cards, Metallic Silver Borde, PK60

  • Mfr # 959009

  • Zoro # G005394361


product price: $10.59
/pk 60, $0.18/ea

Key Features

Color
Silver
Width
1.75"
Length
1.75"
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
959009
Zoro #
G005394361
UPC #
601952399855
Country of Origin
China

Dimensions

Width
1.75"
Length
1.75"

Details

Item
Place cards,Metallic Silver Borde,PK60
Color
Silver
Material
Paper

Description

Place cards,Metallic Silver Borde,PK60, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.