Zoro Homepage

Place cards, White, 6-Up, 1.75"x4., PK60

  • Mfr # 959040

  • Zoro # G305394313


product price: $7.19
/pk 60, $0.12/ea
Sold in multiples of 2 for $14.38

Key Features

Color
Gold
Length
1.75"
Width
1.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
959040
Zoro #
G305394313
UPC #
601952314032
Country of Origin
China

Dimensions

Length
1.75"
Width
1.75"

Details

Item
Place cards,White,6-Up,1.75"x4.,PK60
Color
Gold

Description

Place cards,White,6-Up,1.75 In.x4.,PK60, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.