Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thank You Card W/Envelope, Gold Foi, PK50

  • Mfr # 2017057

  • Zoro # G604974964


product price: $18.25
/pk 50, $0.37/ea

Key Features

Color
Multi-color
Outside Width
4.875"
Outside Length
3.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2017057
Zoro #
G604974964
UPC #
601952170577
Country of Origin
China

Dimensions

Outside Width
4.875"
Outside Length
3.375"

Details

Item
Thank You Card W/Envelope,Gold Foi,PK50
Color
Multi-color

Description

Thank You Card W/Envelope,Gold Foi,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.