415-16 Reel Lawn Mower, 16 in W x 1/2 to 2-1/2 in H Cutting, 5-Blade
- Mfr # 1816-16EW/415-16
- Zoro # G704375807
product price:Â
$
234.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1816-16EW/415-16
- Zoro #
- G704375807
- UPC #
- 52909041561
- Country of Origin
- China
Description
4 spider 5 blade, ball bearing reel. Tempered alloy steel reel and bed knife blade. Unbreakable steel side plate 1 in welded torsion tube frame assembly. Cutting height 1/2 in to 2-1/4 in with adjustable 4-section roller. Wheel height adjustable in 3 positions. Chrome-plated handle with flared type design. Cushioned handle grip. Cutting width is 16 in. 10 in durable composite wheels with radial tread tires. 2-3/4 in molded hub caps.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.