815-18 Reel Lawn Mower, 18 in W x 1/2 to 2-1/4 in H Cutting, 5-Blade, Smooth Blade
- Mfr # 1816-18EW/815-18
- Zoro # G604375778
product price:Â
$
246.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1816-18EW/815-18
- Zoro #
- G604375778
- UPC #
- 26479181583
- Country of Origin
- China
Description
4 spider 5 blade, ball bearing reel. Tempered alloy steel reel and bed knife blade. Unbreakable steel side plate. 2 in welded shrub bar assembly cutting height 1/2 to 2-1/4 in with adjustable 7-section roller. Wheel height adjustable in 3 positions. Cast iron roller brackets with quick adjust wing nut. 10 in durable composite wheels with radial tread tires. 2-3/4 in molded hub caps. Chrome-plated loop-type handle with full-length foam grip.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.