Cleaning Wipes, 30 ct Container Sz., PK 12
Mfr # 7500104
Zoro # G514643653
product price: $87.09
/pk 12, $7.26/ea
Free Shipping & Returns
Key Features
Material
100% Bamboo
Color
White
Sheet Size
9 3/4 in x 7 7/8 in
Container Type
Soft Pack
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7500104
Zoro #
G514643653
UPC #
859220004288
Country of Origin
China
Dimensions
Sheet Size
9 3/4 in x 7 7/8 in
Sheet Width
7 7/8 in
Container Size
30 ct
Sheet Length
9 3/4 in
Details
Item
Cleaning Wipes
Material
100% Bamboo
Color
White
Container Type
Soft Pack
Fragrance
Unscented
Cleaner Form
Wipes
Application
Grease, Oil, Paint
Features
Active Cleaning Solution, Lint Free
Cleaner Chemical Product Grouping
Cleaning Wipes
Biodegradable
No
Wet Contact Time
No Efficacy
Primary Chemical
Alcohol
Formula
Aloe Vera, Lanolin
NSF Rating
Not Rated
Disposable/ Reusable
Disposable
Description
Cleaning Wipes, Cleaning Wipes, Primary Chemical Alcohol, Wet Contact Time No Efficacy, 30 ct, Container Type Soft Pack, Sheet Size 9 3/4 in x 7 7/8 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Grease, Oil, Paint, Biodegradable No, Color White, Disposable/ Reusable Disposable, Features Active Cleaning Solution, Lint Free, Formula Aloe Vera, Lanolin, Material 100 Percent Bamboo, NSF Rating Not Rated, Sheet Length 9 3/4 in, Sheet Width 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.