Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cream Foam Foam Sealant 18 oz

  • Mfr # 12115891

  • Zoro # G921729667


product price: $66.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12115891
Zoro #
G921729667
UPC #
041343021369
Country of Origin
United States

Description

Great Stuff Wide Spray is a closed cell insulating foam sealant that coats and air-seals seams joints large gaps and irregular surfaces (up to 6 in. wide). Wide Spray provides broad coverage fast application and reach allowing for rapid air sealing over large surfaces in tight spaces hard-to-reach areas and adheres to vertical and horizontal surfaces. Wide Spray comes with two 18oz cans and can cover up to 60 linear ft. (at a 4 in. wide band). The 1-component formulation means no mixing and requires no respirators or coveralls while spraying. Great Stuff Wide Spray expands to take the shape of cracks and voids and forms a durable airtight and water-resistant bond that eliminates unwanted airflow and helps reduce condensation.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.