Zoro Homepage

DuPont Foam

  • Mfr # 99112831

  • Zoro # G206154061


product price: $18.19
/ea

Key Features

Standards
ASTM E814, ASTM E84, UL Classified
Insulation Value
R-3.7
Container Type
Can with Straw
Sealant Application
Fire Barrier
Expansion Ratio
4:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99112831
Zoro #
G206154061
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
DuPont Foam
Standards
ASTM E814, ASTM E84, UL Classified
Insulation Value
R-3.7
Container Type
Can with Straw
Sealant Application
Fire Barrier
Expansion Ratio
4:1
Flash Point
-155 Degrees F
Number of Components
1
Substrates
Concrete Caulk, Exterior Caulk, Roof Sealant, Silicone Caulk, Window Sealant
Includes
Dispensing Straw
Application
Fireblock
Working Time
15 min
For Use On Surface Material
Glass, Masonry, Metal, Plastics, Wood
Full Cure Time
8 hr
Resistance Properties
Water Resistant
Maximum Operating Temperature
100 Degrees F
Minimum Operating Temperature
40 Degrees F
Cylinder Color
Orange
For Location
Indoor, Outdoor
Performance Temp. Range
40 Degrees to 100 Degrees F

Description

DuPont Foam, Insulation Value R-3.7, Application Fireblock, Color Orange, Container Size 12 oz, Container Type Aerosol Can, Expansion Ratio 4:1, Full Cure Time 8 hr, Includes Dispensing Straw, Working Time 15 min, For Use On Surface Material Glass, Masonry, Metal, Plastics, Wood, Standards ASTM E814, ASTM E84, UL Classified, Environment Indoor, Outdoor, Flash Point -155 Degrees F, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 40 Degrees F, Number of Components 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.