Foam Sealant, Straw Application Method Can, Yellow, 2:1 Expansion Ratio
Mfr # 00197711
Zoro # G015093667
product price: $27.49
/eaKey Features
Application
Window and Door
Application Method
Straw
Container Size
20 oz
Container Type
Can
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00197711
Zoro #
G015093667
UPC #
074985005206
Country of Origin
United States
Dimensions
Container Size
20 oz
Details
Item
Foam Sealant
Application
Window and Door
Application Method
Straw
Container Type
Can
Color
Yellow
Series
GREAT STUFF(TM) PRO
Expansion Ratio
2:1
Flash Point
-155 Degrees F (Closed Cup)
Full Cure Time
12 hr
Sealant Properties
Airtight, Long-lasting, Minimal-expanding, Paintable, Remains soft & flexible after curing, Reusable for 30 days, Sandable, Stainable
Working Time
1 hr
For Use On Surface Material
Metal, Vinyl, Wood
Base Material
Polyurethane
Insulation Value+1
R-3.7
Resistance Properties
Water Resistant, Weather Resistant
Maximum Performance Temperature
100 Degrees F
Foam Density
1 lb/cu ft
Standards
UL Classified
Cell Type
Closed Cell
Minimum Performance Temperature
40 Degrees F
Includes
Straw
Description
Foam Sealant, Insulation Value R-3.7, Application Window and Door, Cell Type Closed Cell, Color Yellow, Container Size 20 oz, Container Type Can, Expansion Ratio 2:1, Foam Density 1 lb/cu ft, Full Cure Time 12 hr, Includes Straw, Maximum Performance Temperature 100 Degrees F, Minimum Performance Temperature 40 Degrees F, Sealant Properties Airtight, Long-lasting, Minimal-expanding, Paintable, Remains soft & flexible after curing, Reusable for 30 days, Sandable, Stainable, Working Time 1 hr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.