Zoro Homepage

Foam Sealant, Straw Application Method Can, Yellow, 4:1 Expansion Ratio

  • Mfr # 00157911

  • Zoro # G715093707


product price: $20.39
/ea

Key Features

Application
Gaps and Cracks
Application Method
Straw
Container Size
20 oz
Container Type
Can
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00157911
Zoro #
G715093707
UPC #
074985001567
Country of Origin
United States

Dimensions

Container Size
20 oz

Details

Item
Foam Sealant
Application
Gaps and Cracks
Application Method
Straw
Container Type
Can
Environment
Indoor/Outdoor
Color
Yellow
Series
GREAT STUFF(TM)
Expansion Ratio
4:1
Full Cure Time
1 hr
Sealant Properties
Minimal-Expansion, Paintable, Ready-To-Use, Sandable, Stainable
Working Time
15 min
Foam Density
1 lb/cu ft
Standards
UL Classified
For Use On Surface Material
Glass, Masonry, Metal, Most Plastics, Wood
Resistance Properties
Water Resistant
Minimum Performance Temperature
40 Degrees F
Includes
Straw
Insulation Value+1
R-3.7
Maximum Performance Temperature
100 Degrees F
Cell Type
Closed Cell

Description

Foam Sealant, Insulation Value R-3.7, Application Gaps and Cracks, Cell Type Closed Cell, Color Yellow, Container Size 20 oz, Container Type Can, Expansion Ratio 4:1, Foam Density 1 lb/cu ft, Full Cure Time 1 hr, Includes Straw, Maximum Performance Temperature 100 Degrees F, Minimum Performance Temperature 40 Degrees F, Sealant Properties Minimal-Expansion, Paintable, Ready-To-Use, Sandable, Stainable, Working Time 15 min, For Use On Surface Material Glass, Masonry, Metal, Most Plastics, Wood

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.