Foam Sealant, Straw Application Method Can, Yellow, 4:1 Expansion Ratio
Mfr # 00157913
Zoro # G215093641
product price: $16.45
/eaKey Features
Application
Gaps and Cracks
Application Method
Straw
Container Size
20 oz
Container Type
Can
Environment
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00157913
Zoro #
G215093641
UPC #
074985003028
Country of Origin
United States
Dimensions
Container Size
20 oz
Details
Item
Foam Sealant
Application
Gaps and Cracks
Application Method
Straw
Container Type
Can
Environment
Indoor/Outdoor
Color
Yellow
Series
GREAT STUFF(TM)
Expansion Ratio
4:1
Flash Point
-155 Degrees F (Closed Cup)
Full Cure Time
1 hr
Sealant Properties
Airtight, Long-Lasting, Paintable, Ready-To-Use, Sandable, Stainable
Working Time
15 min
Maximum Performance Temperature
100 Degrees F
Resistance Properties
Water Resistant
Minimum Performance Temperature
40 Degrees F
Cell Type
Closed Cell
For Use On Surface Material
Glass, Masonry, Metal, Most Plastics, Wood
Standards
UL Classified
Insulation Value+1
R-3.7
Includes
Straw
Foam Density
1 lb/cu ft
Description
Foam Sealant, Insulation Value R-3.7, Application Gaps and Cracks, Cell Type Closed Cell, Color Yellow, Container Size 20 oz, Container Type Can, Expansion Ratio 4:1, Foam Density 1 lb/cu ft, Full Cure Time 1 hr, Includes Straw, Maximum Performance Temperature 100 Degrees F, Minimum Performance Temperature 40 Degrees F, Sealant Properties Airtight, Long-Lasting, Paintable, Ready-To-Use, Sandable, Stainable, Working Time 15 min
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.