Zoro Homepage

Foam Sealant, Straw Application Method Can, Yellow, 4:1 Expansion Ratio

  • Mfr # 00175437

  • Zoro # G315093596


product price: $17.69
/ea

Key Features

Application
Window and Door
Application Method
Straw
Container Size
12 oz
Container Type
Can
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00175437
Zoro #
G315093596
UPC #
074985004803
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Foam Sealant
Application
Window and Door
Application Method
Straw
Container Type
Can
Color
Yellow
Series
GREAT STUFF(TM)
Expansion Ratio
4:1
Flash Point
-155 Degrees F (Closed Cup)
Full Cure Time
12 hr
Sealant Properties
Minimal-Expanding, Remains soft & flexible after curing.
Working Time
1 hr
Minimum Performance Temperature
40 Degrees F
Insulation Value+1
R-3.7
Base Material
Polyurethane
Includes
Straw
Foam Density
1 lb/cu ft
Maximum Performance Temperature
100 Degrees F
Standards
UL Classified
For Use On Surface Material
Metal, Vinyl, Wood
Cell Type
Closed Cell

Description

Foam Sealant,12 oz,Full Cure Time 12 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.