Heavy Duty Web Spray Adhesive, Heavy-Duty Series, 14 fl oz, Aerosol Can
Mfr # GSHA14101
Zoro # G510481839
product price: $19.49
/eaKey Features
Materials Bonded
Concrete, Fabric, Glass, Laminate, MDF, Metal, Plastic, Tile, Wood
Container Size
14 fl oz
Container Type
Aerosol Can
Working Time
1 min
Series
Heavy-Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSHA14101
Zoro #
G510481839
UPC #
036121220034
Country of Origin
United States
Dimensions
Container Size
14 fl oz
Details
Item
Heavy Duty Web Spray Adhesive
Materials Bonded
Concrete, Fabric, Glass, Laminate, MDF, Metal, Plastic, Tile, Wood
Container Type
Aerosol Can
Working Time
1 min
Series
Heavy-Duty
Maximum Performance Temperature
150 Degrees F
Spray Pattern
Web
Minimum Performance Temperature
30 Degrees F
Features
Heavy-Duty
Adhesive Color
Clear
Product Type
Spray
Minimum Application Temperature
50 Degrees F
Low Odor
No
Temperature Range
30 Degrees to 150 Degrees F
Interior/Exterior
Interior/Exterior
High Tack
Yes
Maximum Application Temperature
85 Degrees F
Heat Resistant
Yes
Full Cure Time
3 hr
Primary Applications
Carpentry, Corner Bead, Fabric, Flooring, General Purpose, Headliners, Paneling & Molding, Tiling
Description
Mist Spray Adhesive, Adhesive Color Clear, Container Size 14 fl oz, Container Type Aerosol Can, Product Type Spray, Series Heavy-Duty, Spray Pattern Web, Working Time 1 min, Features Heavy-Duty, Full Cure Time 3 hr, Heat Resistant Yes, High Tack Yes, Interior/Exterior Interior/Exterior, Low Odor No, Materials Bonded Concrete, Fabric, Glass, Laminate, MDF, Metal, Plastic, Tile, Wood, Maximum Application Temperature 85 Degrees F, Maximum Performance Temperature 150 Degrees F
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.