Zoro Homepage

Insulating Spray Foam Sealant, Aerosol

  • Mfr # 00341558

  • Zoro # G414923114


product price: $26.29
/ea
Sold in multiples of 12 for $315.48

Key Features

Color
Orange
Fire Rating
5 hr
Standards
ASTM E814, ASTM E84, UL Classified
Usage Location
Attic Penetrations, Electrical Outlets, Pipes, Rim Joists, Still Plates, Window and Door Frames
Expansion Temperature
40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00341558
Zoro #
G414923114
UPC #
0041343007936
Country of Origin
United States

Dimensions

Container Size
30 oz

Description

Insulating Spray Foam Sealant, Application Method Aerosol, Color Orange, Container Size 30 oz, Container Type Aerosol Can, Coverage Area 14 sq ft, Drying Time 1 HR, Expansion Temperature 40 Degrees F, Expansion Volume 1 to 2 cubic feet, Fire Rating 5 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Foam Sealant, Flame Spread Index 25, Flame Spread Rating Class A, For Material Type Glass, Masonry, Metal, Plastics, Wood

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.