Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulating Spray Foam Sealant, Gun Application Method 12 oz, Can with Straw, Yellow

  • Mfr # 99108862

  • Zoro # G106154062


product price: $19.16
/ea

Key Features

Application
Window and Door
Application Method
Gun
Container Size
12 oz
Container Type
Can with Straw
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99108862
Zoro #
G106154062
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz
Size
12 oz

Details

Item
Insulating Spray Foam Sealant
Application
Window and Door
Application Method
Gun
Container Type
Can with Straw
Environment
Indoor
Color
Yellow
Series
Window & Door
Expansion Ratio
4:1
Flash Point
-155 Degrees F
Full Cure Time
8 hr
Sealant Properties
Flexible, Quick Cure
Working Time
15 min
Standards
UL Classified
Full Cure
8 hr
Application Temp. Range
40 Degrees to 100 Degrees F
Number of Components
1
Insulation Value
R-3.7
Indoor/Outdoor
Outdoor
Sealant Application
Window and Door
Begins to Harden
5 min
Product Type
Insulating Spray Foam Sealant
Includes
Dispensing Straw, Smart Dispenser
Maximum Application Temperature
100 Degrees F
Maximum Performance Temperature
75 Degrees F
Minimum Performance Temperature
65 Degrees F
Minimum Application Temperature
40 Degrees F
Insulation Value+1
R-3.7
Resistance Properties
Water Resistant

Description

Insulating Spray Foam Sealant, Insulation Value R-3.7, Application Window and Door, Color Yellow, Container Size 12 oz, Container Type Aerosol Can, Expansion Ratio 4:1, Full Cure Time 8 hr, Includes Dispensing Straw, Smart Dispenser, Maximum Performance Temperature 75 Degrees F, Minimum Performance Temperature 65 Degrees F, Sealant Properties Flexible, Quick Cure, Working Time 15 min, Standards UL Classified, Application Method Gun, Environment Indoor, Flash Point -155 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.