Multi Purpose Mist Spray Adhesive, Multi-Use Series, 14 fl oz, Aerosol Can
Mfr # GSMA14101
Zoro # G210481801
product price: $17.39
/eaKey Features
Materials Bonded
Cardboard, Certain Foams, Cork, Foil, Leather, Metal, Paper, Plastic, Rubber, Vinyl, Wood
Container Size
14 fl oz
Container Type
Aerosol Can
Working Time
20 sec
Series
Multi-Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSMA14101
Zoro #
G210481801
UPC #
036121220027
Country of Origin
United States
Dimensions
Container Size
14 fl oz
Details
Item
Multi Purpose Mist Spray Adhesive
Materials Bonded
Cardboard, Certain Foams, Cork, Foil, Leather, Metal, Paper, Plastic, Rubber, Vinyl, Wood
Container Type
Aerosol Can
Working Time
20 sec
Series
Multi-Use
Minimum Performance Temperature
30 Degrees F
Spray Pattern
Mist
Features
Multi-Use
Maximum Performance Temperature
122 Degrees F
Adhesive Color
Clear
Product Type
Spray
Maximum Application Temperature
85 Degrees F
Minimum Application Temperature
50 Degrees F
Full Cure Time
1 hr
Low Odor
No
High Tack
Yes
Temperature Range
30 Degrees to 122 Degrees F
Primary Applications
Automotive Headliner, Carpeting, Crafting, DIY Projects, Flooring, General Purpose, Insulation, Kitchen & Bath, Plastic Sheeting
Interior/Exterior
Interior/Exterior
Heat Resistant
Yes
Description
Mist Spray Adhesive, Adhesive Color Clear, Container Size 14 fl oz, Container Type Aerosol Can, Product Type Spray, Series Multi-Use, Spray Pattern Mist, Working Time 20 sec, Features Multi-Use, Full Cure Time 1 hr, Heat Resistant Yes, High Tack Yes, Interior/Exterior Interior/Exterior, Low Odor No, Materials Bonded Cardboard, Certain Foams, Cork, Foil, Leather, Metal, Paper, Plastic, Rubber, Vinyl, Wood, Maximum Application Temperature 85 Degrees F, Maximum Performance Temperature 122 Degrees F
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.