Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Great Stuff Multipurpose Spray Foam Sealant, 12 oz, Aerosol Can, Black 99112876

Multipurpose Spray Foam Sealant, 12 oz, Aerosol Can, Black (Discontinued)

  • Mfr # 99112876
  • Zoro # G000464892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99112876
Zoro #
G000464892
UPC #
41343012060
Country of Origin
United States

Dimensions

Size
12 oz

Details

Item
Spray Foam Sealant
Color
Black
Sealant Application
Multipurpose
Container Type
Aerosol Can

Description

Great Stuff Multipurpose Black Insulating Foam Sealant is a ready to use minimal expansion polyurethane insulating foam sealant that fills seals and insulates gaps up to 3/4 in. It expands to take the shape of gaps creating a long lasting airtight and water resistant seal. It helps improve energy efficiency by forming an airtight seal in gaps and cracks and is a simple inexpensive way to minimize unwanted air flow and reduce condensation and can be used in many applications. The black color blends naturally into the surrounding environment and allows cured foam to hide well and not be noticeable in shadows. New Smart Dispenser design eliminates mess and product waste by providing a precise application with no drips. The application is maneuverable and intuitive to use with a simple trigger gun which saves time. The Smart Dispenser allows the user to reuse Great Stuff for up to 30 days.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.