Zoro Homepage

Polyurethane Subfloor Construction Adhesive 16 oz

  • Mfr # 12095662

  • Zoro # G021729604


product price: $16.19
/ea
Sold in multiples of 12 for $194.28

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12095662
Zoro #
G021729604
UPC #
041343021017
Country of Origin
United States

Description

Great Stuff Smart Dispenser Construction Adhesive 16 oz. can is a heavy duty single component moisture cured adhesive specifically formulated to bond subfloors drywall foam panels and most construction materials. It is cream in color and is ideal for anchoring joining and stabilizing insulated concrete forms and structural insulated panels and during the pouring stage can be used to seal gaps in the forms and prevent leakage of the fresh concrete. Better than traditional adhesives because of its excellent bonding power on dry damp and even frozen lumber Great Stuff Smart Dispenser Construction Adhesive provides a fast grab tack and long-term high strength bond. Can be reused for up to 30 days with no dripping as it stops as you stop. Has greater precision and control. Applies in 1/2 in. beads and 1 can replaces up to 8-quart tubes of traditional 28 oz. caulk adhesive at 1/4 in. beads.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.