
Great Stuff Professional Strength Automotive and Industrial Adhesive Liquid 14 oz
Mfr # GSHA14101
Zoro # G709760684
product price: $16.45
/eaKey Features
Container Type
Spray Can
Color
Clear
Full Cure Time
5 Minutes
Container Size
14 Oz.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSHA14101
Zoro #
G709760684
UPC #
036121220034
Country of Origin
United States
Dimensions
Container Size
14 Oz.
Details
Container Type
Spray Can
Color
Clear
Full Cure Time
5 Minutes
Description
Great Stuff web adhesive is formulated with Kevlar. Whether working on a construction project, a home renovation or a DIY project. Engineered to withstand extreme conditions and provide extra strength adhesion. Its unique Kevlar formula makes it resistant to extreme temperatures and chemicals. Superior strength and durability make it the preferred choice for heavier materials and large surface areas.
- • Heavy duty web spray
- • Maximum bond strength for permanent adhesion
- • Perfect for bonding materials such as wood, metal, ceramic, plastics and more
- •
- •
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.