Zoro Homepage

Smart Dispenser Black Polyurethane Insulating Foam Sealant 12oz, 12PK

  • Mfr # 99112849-12

  • Zoro # G515402303


product price: $215.99
/pk 12, $18.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99112849-12
Zoro #
G515402303
UPC #
41343012121
Country of Origin
United States

Description

Great Stuff Pond & Stone Filler, Sealer and Adhesive is specifically designed to help quickly and easily build beautiful water features. By expanding to fill gaps and cracks, the polyurethane foam helps direct water to flow over the rocks in a waterfall rather than under and in between. Plus, the foam's black color means it's easily hidden among the rocks and shadows. Great Stuff Pond & Store can help improve aesthetics of water features, creating stunning landscapes. It can be used to set and secure the cap stones in retaining walls. A quicker and less expensive option than mortar, Great Stuff Pond & Stone is designed to bond porous and non-porous rocks or stones. It's an excellent choice for water features from fountains to koi ponds because it's safe for ornamental fish. New Smart Dispenser design eliminates mess and product waste by providing a precise application with no drips. The application is maneuverable and intuitive to use with a simple, trigger gun which saves time. The Smart Dispenser allows the user to reuse Great Stuff for up to 30 days.Brand Name: Great StuffSub Brand: Smart DispenserColor: BlackMaterial: PolyurethaneType: InsulatingProduct Type: Foam SealantContainer Size: 12 ozRecommended Surface: Stone, Rock, Masonry, Concrete and Other Building MaterialsCoverage Area: 250 linear ftPaintable: YesVOC Level: 0 g/LMoisture Resistant: YesFire and High Heat Resistant: NoPermanently Flexible: NoPackaging Type: Aerosol CanColor Family: BlackIndoor or Outdoor: Indoor and OutdoorClean Up: Mineral SpiritsDurability: 10 YearsMildew Resistant: YesFor Pond & Stone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.