Zoro Homepage

Smart Dispenser Gray Polyurethane Insulating Foam Sealant 12 oz

  • Mfr # 99112809

  • Zoro # G216059127


product price: $16.49
/ea
Sold in multiples of 12 for $197.88

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99112809
Zoro #
G216059127
UPC #
041343012084
Country of Origin
United States

Description

Fire and High Heat Resistant: No Moisture Resistant: Yes Packaging Type: Aerosol Can Paintable: Yes Permanently Flexible: No Product Type: Foam Sealant Sub Brand: Smart Dispenser VOC Level: 0 Brand Name: Great Stuff Color: Gray Container Size: 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.