Shop GREAT STUFF

Smart Dispenser Yellow Polyurethane Insulating Foam Sealant 12 oz

  • Mfr # 99108862
  • Zoro # G205306324

product price: 
$
11.89
/ea
Sold in multiples of 12 for $142.68

Key Features

Container Type
Aerosol Can
Container Size
12 oz
Color
Yellow
Working Time
15 Minutes
Sealant Base
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99108862
Zoro #
G205306324
UPC #
41343012015
Country of Origin
United States
Container Type
Aerosol Can
Color
Yellow
Working Time
15 Minutes
Sealant Base
Polyurethane

Description

Great Stuff Window & Door Insulating Foam Sealant is specially formulated to air seal the gap between a window or door frame and its rough opening. Low pressure formulation proven to not distort or bow window and door frames when properly installed. Expands to take the shape of gaps, creating a long lasting, airtight and water resistant seal. Paintable, stainable and sandable. New Smart Dispenser design eliminates mess and product waste by providing a precise application with no drips. The application is maneuverable and intuitive to use with a simple, trigger gun which saves time. The Smart Dispenser allows the user to reuse Great Stuff for up to 30 days.


  • • Expands just enough to fill gaps without bowing or bending the frame when properly applied
  • • Fills an average of four to six residential windows (36 in. x 60 in., 3/8 in. wide gap and 1 in. deep) with a single 12 oz can
  • • Smart Dispenser delivers a precise bead and eliminates drips in application restartable for up to 30 days, reducing waste
  • • Forms a durable, airtight and water resistant seal that can help lower energy bills
  • • Offers greater insulation value than chinked fiberglass or caulk repels and deflects water
  • • All direction dispensing, manueverable and easy to use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.