Zoro Homepage

Spray Applicator Cleaner, Clear, 12 oz, Aerosol Can

  • Mfr # 12084890

  • Zoro # G4038338


product price: $16.15
/ea

Key Features

Type
Dispensing Gun Cleaner
Color
Clear
Application
Dissolve and Remove Uncured Polyurethane Foam
Container Size
12 oz
Container Type
Aerosol Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12084890
Zoro #
G4038338
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz
Size
12 oz.
Container Size - Adhesives
12.0 oz

Details

Item
Spray Applicator Cleaner
Type
Dispensing Gun Cleaner
Color
Clear
Application
Dissolve and Remove Uncured Polyurethane Foam
Container Type
Aerosol Can
For Use On
PRO Series Foam-Dispensing Guns
Dry Time
Does Not Dry
For Use on Adhesive Type
Foam Adhesives
Item - Primers, Activators, Accelerators and Removers
Remover
Base
Acetone
VOC (%)
10
Methylene Chloride
No
Features
Designed for All Foam Applicator Guns, Easily Dissolves, Removes Uncured Polyurethane Foam
For Use With
PRO Series Foam-Dispensing Guns
Connection Type
Threaded
Product Type
Foam Dispenser Cleaner
Capacity
12 fl oz
Net Weight (Oz.)
12
Includes
Gun Adapter Attachment, Spray Nozzle
Container Type - Adhesives
Aerosol Can
Dry Time - Primers, Activators, Accelerators and Removers
Does Not Dry

Description

Spray Applicator Cleaner, Capacity 12 fl oz, Color Clear, Connection Type Threaded, Features Designed for All Foam Applicator Guns, Easily Dissolves, Removes Uncured Polyurethane Foam, For Use With PRO Series Foam-Dispensing Guns, Includes Gun Adapter Attachment, Spray Nozzle, Product Type Foam Dispenser Cleaner

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.