Zoro Homepage

Spray Applicator Gun, Black/Silver, For 20 to 30 oz Bottles, Aluminum

  • Mfr # 99046685

  • Zoro # G4038347


product price: $94.95
/ea
Free Shipping & Returns

Key Features

Size
For 20 to 30 oz Bottles
Dispenses
Great Stuff Pro Sealants
For Use With
Gun Foam Sealants and Adhesives
Capacity
30 oz
Color
Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99046685
Zoro #
G4038347
UPC #
-
Country of Origin
United States

Dimensions

Size
For 20 to 30 oz Bottles

Details

Item
Spray Applicator Gun
Dispenses
Great Stuff Pro Sealants
For Use With
Gun Foam Sealants and Adhesives
Capacity
30 oz
Color
Black/Silver
Material
Aluminum
Type
Manual
Application
For Dispensing Spray Foam Products
Characteristics
Durable, Lightweight
Includes
Plastic Tapered Tips
Product Type
Foam Gun
Connection Type
Threaded
Features
High-Strength Aluminum Body with Metal Trigger, Lightweight, Non-Stick Coated Can Adapter and Needle, Provides Greater Precision and Access to Hard-to-Reach Areas

Description

Spray Applicator Gun, Capacity 30 fl oz, Color Black/Silver, Connection Type Threaded, Dispenses Great Stuff Pro Sealants, Features High-Strength Aluminum Body with Metal Trigger, Lightweight, Non-Stick Coated Can Adapter and Needle, Provides Greater Precision and Access to Hard-to-Reach Areas, For Use With Gun Foam Sealants and Adhesives, Includes Plastic Tapered Tips, Material Aluminum, Product Type Foam Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.