ANTI-CUT GLOVE VEND PACK, 2XL, 6 PK

  • Mfr # 19-D322V/XXL

  • Zoro # G310934689


product price: $82.99
/pk 6, $13.83/ea
Free Shipping & Returns

Key Features

Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers
Glove Materials
Dyneema Diamond Technology
Length
37.5 cm
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-D322V/XXL
Zoro #
G310934689
UPC #
616314210181
Country of Origin
China

Dimensions

Glove Size
2XL
Length
37.5 cm

Details

Item
ANTI-CUT GLOVE VEND PACK
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers
Glove Materials
Dyneema Diamond Technology
Color
White

Description

ANTI-CUT GLOVE VEND PACK, Package Quantity 6

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.