Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Great Neck RP-0045-WT Shelf & Rod Bracket White OP927622

RP-0045-WT Shelf & Rod Bracket White (Discontinued)

  • Mfr # OP927622
  • Zoro # G003939533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP927622
Zoro #
G003939533
UPC #
739608551378
Country of Origin
China

Description

Features
  • For 11 - 18 in. Deep shelves
  • Rods up to 1-3/8 in. Diameter.
  • Slide thru and snap-in pole features.
  • Finish- white
  • Dimension - 14.5 x 11.62 x 11.3 in.
  • Item weight - 0.83 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.