This item is Discontinued.

Greek Novelties Youth Heavy Doodie Baby Onezee, 0 Pocket(s), White, One Size (18 Months) 4400WHBYON

Youth Heavy Doodie Baby Onezee, 0 Pocket(s), White, One Size (18 Months) (Discontinued)

  • Mfr # 4400WHBYON
  • Zoro # G2825456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4400WHBYON
Zoro #
G2825456
UPC #
-
Country of Origin
United States

Dimensions

Size
One Size (18 Months)

Details

Item
Heavy Doodie Baby Onezee
Color
White
Pockets
0
Gender
Youth
Type
Machine Washable, Line Dry
Style
Heavy Doodie Baby Onezee
Number of Outside Pockets
0

Description

Heavy Doodie Baby Onezee, Gender Youth, Style Heavy Doodie Baby Onezee, Number of Outside Pockets 0, Color White, Size One Size (18 Months)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.