This item is Discontinued.

No Product Image Available

This item is Discontinued.

Greek Novelties

Youth Tow Truck T-shirt, Cotton, 0 Pocket(s), 4T (Toddler) (Discontinued)

Mfr # G200PSPGRTDR-4T
Zoro # G9596247
Country of Origin United States
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G200PSPGRTDR-4T
Zoro #
G9596247
UPC #
-
Country of Origin
United States

Dimensions

Size
4T (Toddler)

Details

Item
Tow Truck T-shirt
Material
Cotton
Pockets
0
Gender
Youth
Number of Outside Pockets
0
Style
T-Shirt
Type
T-Shirt

Description

Tow Truck T-shirt, Gender Youth, Style T-Shirt, Material Cotton, Number of Outside Pockets 0, Size 4T (Toddler)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.