This item is Discontinued.

Greek Novelties Youth Tow Truck T-shirt, Cotton, 0 Pocket(s), Gray, 2T (Toddler) G200PSPGRTDR-2T

This item is Discontinued.

Greek Novelties

Youth Tow Truck T-shirt, Cotton, 0 Pocket(s), Gray, 2T (Toddler) (Discontinued)

Mfr # G200PSPGRTDR-2T
Zoro # G9597008
Country of Origin United States
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G200PSPGRTDR-2T
Zoro #
G9597008
UPC #
-
Country of Origin
United States

Dimensions

Size
2T (Toddler)
Sleeve Length
Short Sleeve

Details

Item
Tow Truck T-shirt
Color
Gray
Material
Cotton
Pockets
0
Gender
Youth
Type
Short
Number of Outside Pockets
0
Style
T-Shirt

Description

Tow Truck T-shirt, Gender Youth, Style T-Shirt, Material Cotton, Number of Outside Pockets 0, Color Gray, Sleeve Type Short, Sleeve Length Short Sleeve, Size 2T (Toddler)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.