Zoro Homepage

Oily Remediation Agent

  • Mfr # Oily-L

  • Zoro # G815877054


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Product Type
Oil-Eating Microbes
Size
64 oz Bottle
For Use On
Oil
Container Type
Bottle
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Oily-L
Zoro #
G815877054
UPC #
850057332285
Country of Origin
United States

Dimensions

Container Size
64 oz
Size
64 oz Bottle

Details

Product Type
Oil-Eating Microbes
For Use On
Oil
Item
Oil-Eating Microbes
Container Type
Bottle
Color
Gray
Product Form
Powder

Description

Oil-Eating Microbes, Product Form Powder, Product Type Oil-Eating Microbes, Container Size 64 oz, Container Type Bottle, For Use On Oil, Size 64 oz Bottle, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.