Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oily Remediation Agent, PK2

  • Mfr # Oily-R

  • Zoro # G915877053


product price: $51.69
/pk 2, $25.85/ea

Key Features

Product Type
Oil-Eating Microbes
For Use On
Oil
Container Type
Bottle
Color
Gray
Size
16 oz Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Oily-R
Zoro #
G915877053
UPC #
850057332278
Country of Origin
United States

Dimensions

Size
16 oz Bottle
Container Size
16 oz

Details

Product Type
Oil-Eating Microbes
For Use On
Oil
Container Type
Bottle
Color
Gray
Item
Oil-Eating Microbes
Product Form
Powder

Description

Oil-Eating Microbes, Product Form Powder, Product Type Oil-Eating Microbes, Container Size 16 oz, Container Type Bottle, For Use On Oil, Size 16 oz Bottle, Series Not Applicable, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.