Zoro Homepage

Sorbent Boom, 24 gal, Oils, White

  • Mfr # B0510S

  • Zoro # G614868857


product price: $211.99
/pk 4, $53.00/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
24 gal
Connector Type
Clip
Boom Profile
Round
Volume Absorbed Per Boom
6 gal
Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0510S
Zoro #
G614868857
UPC #
850057332063
Country of Origin
United States

Dimensions

Diameter
5 in
Length
10 ft
Width
5 in
Rope Along Length
No

Details

Item
Sorbent Boom
Volume Absorbed per Pkg.
24 gal
Connector Type
Clip
Boom Profile
Round
Volume Absorbed Per Boom
6 gal
Color
White
Includes
Connectors
Fluids Absorbed
Oils
Product Type
Sorbent Booms
UV Resistant
Yes
Green Certification or Other Recognition
USDA Certified Biobased Product
Connector Material
Zinc Plated Carbon Steel
Specialized Applications
Marine
NSF Rating
Not Rated
Floating
Yes
Mildew Resistant
No
Filler Material
Wheat Straw
NFPA99
No
Neutralizing
No
Outside Skin Material
Cotton

Description

Booms, Oil Only, Biomass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.