
Sorbent Pad, 40 gal, 15 in x 20 in, Fuel, Oils, Beige, Cotton
Mfr # M2015
Zoro # G314921241
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Fuel, Oils
Volume Absorbed per Pkg.
40 gal
Material
Cotton
Size
15 in x 20 in
Package Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M2015
Zoro #
G314921241
UPC #
850057332261
Country of Origin
India
Dimensions
Size
15 in x 20 in
Length
20 in
Width
15 in
Details
Item
Sorbent Pad
Fluids Absorbed
Fuel, Oils
Volume Absorbed per Pkg.
40 gal
Material
Cotton
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Beige
Perforated
Not Perforated
UV Resistant
Yes
Static Dissipative
No
Green Certification or Other Recognition
USDA Certified Biobased Product
Printed Message
Green Boom Logo
Weight
20.5 lb
Neutralizing
No
Features
Reusable, UV-Resistant, Compact Design
Volume Absorbed Per Pad
64 oz
NSF Rating
Not Rated
Description
Pads, Oil Only, Biomass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.