
Sorbent Pillow, 10 gal, Fuels, Oils, Beige
Mfr # P1616S
Zoro # G314868768
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Volume Absorbed per Pkg.
10 gal
Volume Absorbed Per Pad
1 gal
Color
Beige
Length
16 in
Fluids Absorbed
Fuels, Oils
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1616S
Zoro #
G314868768
UPC #
850057332100
Country of Origin
United States
Dimensions
Length
16 in
Width
16 in
Details
Item
Sorbent Pillow
Volume Absorbed per Pkg.
10 gal
Volume Absorbed Per Pad
1 gal
Color
Beige
Fluids Absorbed
Fuels, Oils
Product Type
Sorbent Pillow
Package Type
Box
Static Dissipative
No
Adhesive Backing
No
UV Resistant
Yes
Perforated
Not Perforated
Material
Wheat Straw
Green Certification or Other Recognition
USDA Certified Biobased Product
Features
Compact Design
Neutralizing
No
NSF Rating
Not Rated
Weight
20 lb
Printed Message
Green Boom Logo
Description
Pillows, Oil Only, Biomass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.