Sorbent Pillow, 5 gal, 10 in x 10 in, White, 10 PK

  • Mfr # P1010S

  • Zoro # G711854296


product price:  $144.99
/pk 10, $14.50/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
5 gal
Volume Absorbed Per Pad
115 3/16 oz
Color
White
Length
10"
Includes
(10) Pillows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1010S
Zoro #
G711854296
UPC #
850057332018
Country of Origin
United States

Dimensions

Length
10"
Size
10 in x 10 in
Width
10"

Details

Item
Sorbent Pillow
Volume Absorbed per Pkg.
5 gal
Volume Absorbed Per Pad
115 3/16 oz
Color
White
Includes
(10) Pillows
Product Type
Sorbent Pillow
Package Type
Box
Composition
Biodegradable Filler and Skin
Material
100% Biomass
Color/Pattern
White
Standards
USDA 100% Biodegradable, BioPreferred, EPA, TÜV Rheinland - DIN Certco Biobased > 85% ; Certified by the USDA
Application
Oil-only asbsorbant
Volume Absorbed (Pack, Each)
.5 gal/pillow
Volume Absorbed Per Pillow/Blanket
0.5 gal
UV Resistant
Yes
For Use With Chemical or Metal Type
Oily-Only
Volume Absorbed Per Sock/Boom
5 gal
Volume Absorbed Per Pkg.
5 gallons

Description

Product Type Sorbent Pillow, Size 10 in x 10 in, Volume Absorbed Per Pad 115 3/16 oz, Volume Absorbed per Pkg. 5 gal, Color/Pattern White, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.