Sorbent Pillow, 7 1/2 gal, 12 in x 12 in, White, 10 PK

  • Mfr # P1212S

  • Zoro # G911854348


product price:  $197.99
/pk 10, $19.80/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
7 1/2 gal
Volume Absorbed Per Pad
19 3/16 oz
Color
White
Length
12"
Includes
(10) Pillows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1212S
Zoro #
G911854348
UPC #
850057332001
Country of Origin
United States

Dimensions

Length
12"
Size
12 in x 12 in
Width
12"

Details

Item
Sorbent Pillow
Volume Absorbed per Pkg.
7 1/2 gal
Volume Absorbed Per Pad
19 3/16 oz
Color
White
Includes
(10) Pillows
Product Type
Sorbent Pillow
Package Type
Box
Composition
Biodegradable Filler and Skin
Material
100% Biomass
Application
Oil-only asbsorbant
Volume Absorbed Per Pillow/Blanket
0.75 gal
Color/Pattern
White
Volume Absorbed (Pack, Each)
.75 gal/pillow
Standards
USDA 100% Biodegradable, BioPreferred, EPA, TÜV Rheinland - DIN Certco Biobased > 85% ; Certified by the USDA
UV Resistant
Yes
For Use With Chemical or Metal Type
Oily-Only
Volume Absorbed Per Sock/Boom
7.5 gal
Volume Absorbed Per Pkg.
7.5 gallons

Description

Product Type Sorbent Pillow, Size 12 in x 12 in, Volume Absorbed Per Pad 19 3/16 oz, Volume Absorbed per Pkg. 7 1/2 gal, Color/Pattern White, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.