Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Sock, 6 gal, Oils, Water, White

  • Mfr # S0324S

  • Zoro # G314868782


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
6 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
0.6 gal
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0324S
Zoro #
G314868782
UPC #
850057332094
Country of Origin
United States

Dimensions

Diameter
3 in
Length
24 in
Width
3 in
Rope Along Length
No

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
6 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
0.6 gal
Color
White
Fluids Absorbed
Oils, Water
Product Type
Sorbent Sock
Green Certification or Other Recognition
USDA Certified Biobased Product
Outside Skin Material
Cotton
NFPA99
No
Filler Material
Wheat Straw
Specialized Applications
Marine
Mildew Resistant
No
Neutralizing
No
NSF Rating
Not Rated

Description

Socks, Oil Only, Biomass

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.