
Spill Kit, 11 gal Volume Absorbed per Kit, 10 gal Capacity, Drum
Mfr # SK010MR
Zoro # G114922974
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
10 gal
Volume Absorbed Per Kit
11 gal
Lockable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK010MR
Zoro #
G114922974
UPC #
850057332445
Country of Origin
United States
Details
Item
Spill Kit
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
10 gal
Volume Absorbed Per Kit
11 gal
Lockable
No
Static Dissipative
No
Green Certification or Other Recognition
USDA Certified Biobased Product
For Use With Mfr. Model Number
SK010MR
NSF Rating
Not Rated
Product Type
Spill Kit
Container Color
Yellow
UN Rating
1H2/X200/S
Description
Spill Kit, Oil Only, Biomass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.