Spill Kit, 11 gal Volume Absorbed per Kit, 20 gal Capacity, Drum, Beige

  • Mfr # SK010M

  • Zoro # G511854397


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Fluids Absorbed
Oily-Only
Container Type
Drum
Container Capacity
20 gal
Volume Absorbed Per Kit
11 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK010M
Zoro #
G511854397
UPC #
850057332056
Country of Origin
United States

Dimensions

Width
22.5"
Container Size
10 Gallon
Length
19"

Details

Item
Spill Kit
Color
Beige
Fluids Absorbed
Oily-Only
Container Type
Drum
Container Capacity
20 gal
Volume Absorbed Per Kit
11 gal
Includes
(3) lbs Loose Sorbent; (2) 3" x 24" Socks; (3) 3" x 48" Socks; (4) qty 10" x 10" Pillows; (4) 12" x 12" Pillows; (5) Absorbent Pads; Disposable bags; 20 Gallon Salvage Drum
Product Type
Spill Kit
Standards
USDA 100% Biodegradable, BioPreferred, EPA, TÜV Rheinland - DIN Certco Biobased > 85% ; Certified by the USDA
Material
100% Biomass
UV Resistant
Yes
Static Dissipative
No
Container Color
Yellow

Description

Spill Kit in Drum,10 Gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.