Zoro Homepage

Spill Kit, 30 gal Volume Absorbed per Kit, 30 gal Capacity, Drum

  • Mfr # SK030ISPBM

  • Zoro # G314923009


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
30 gal
Volume Absorbed Per Kit
30 gal
Lockable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK030ISPBM
Zoro #
G314923009
UPC #
850057332223
Country of Origin
United States

Details

Item
Spill Kit
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
30 gal
Volume Absorbed Per Kit
30 gal
Lockable
No
Static Dissipative
No
Green Certification or Other Recognition
USDA Certified Biobased Product
Cleaning Solution Container Type
Disposable Bag
NSF Rating
Not Rated
Container Color
Yellow
For Use With Mfr. Model Number
SK030ISPBM
UN Rating
1H2/X200/S
Product Type
Spill Kit

Description

Spill Kit, Oil Only, Biomass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.