3-1/2in Waterless Trap Seal For Floor Drains, 6PK

  • Mfr # GD3.5-6PK

  • Zoro # G816146272


product price:  $269.70
/pk 6, $44.95/ea
Free Shipping & Returns

Key Features

Color - Drains
Black
Height (In.)
2 in
For Use With
Floor Drains
Length (In.)
3-1/2 in
Material of Construction
Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GD3.5-6PK
Zoro #
G816146272
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2 in
Length (In.)
3-1/2 in
Width
3-1/2 in

Details

Color - Drains
Black
Item
Drain Trap
For Use With
Floor Drains
Material of Construction
Silicone Rubber

Description

Used in the outlet connections of floor drain bodies, or the inside of floor drain strainers to seal the opening to prevent odors, sewer gases, and insects from entering up through the floor drain grate. The Green Drain's four flexible silicone sealing ribs ensure easy installation into openings that have variations in size. The Green Drain will open to allow drainage and close when there is no water flow. This Inline Drain Trap can be used in either new construction or retro-fit applications where trap primers were never installed. Order this one way drain valve online today.


  • Increases Indoor Air Quality
  • Protects the Public Health
  • Prevents Drain Odor
  • Prevents Pest Infiltration
  • Prevents Sewer / Rado Gas Infiltration
  • Prevents Harmful Biologic Aerosols
  • One Way Drain Valve
  • Easy Installation
  • Does Not Impair Flow Rate Or Plumbing Maintenance
  • Provides Sewage Back-Flow Protection
  • Universal Plumbing Code Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.