Zoro Homepage

3-1/2in Waterless Trap Seal For Floor Drains

  • Mfr # GD3.5

  • Zoro # G916146271


product price: $44.95
/ea

Key Features

For Use With
Floor Drains
Length (In.)
3-1/2 in
Width
3-1/2 in
Material of Construction
Silicone Rubber
Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD3.5
Zoro #
G916146271
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3-1/2 in
Width
3-1/2 in
Height (In.)
2 in

Details

For Use With
Floor Drains
Material of Construction
Silicone Rubber
Color - Drains
Black
Item
Drain Trap

Description

Used in the outlet connections of floor drain bodies, or the inside of floor drain strainers to seal the opening to prevent odors, sewer gases, and insects from entering up through the floor drain grate. The Green Drain's four flexible silicone sealing ribs ensure easy installation into openings that have variations in size. The Green Drain will open to allow drainage and close when there is no water flow. This Inline Drain Trap can be used in either new construction or retro-fit applications where trap primers were never installed. Order this one way drain valve online today.


  • Increases Indoor Air Quality
  • Protects the Public Health
  • Prevents Drain Odor
  • Prevents Pest Infiltration
  • Prevents Sewer / Rado Gas Infiltration
  • Prevents Harmful Biologic Aerosols
  • One Way Drain Valve
  • Easy Installation
  • Does Not Impair Flow Rate Or Plumbing Maintenance
  • Provides Sewage Back-Flow Protection
  • Universal Plumbing Code Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.