Natural All Purpose Cleaner, Green
Mfr # BET1980400
Zoro # G907480681
product price: $25.49
/eaKey Features
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Clean
Recommended Dilution
1:64, 1:20, 1:10
Standards
USDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BET1980400
Zoro #
G907480681
UPC #
700427005724
Country of Origin
United States
Dimensions
Size
128 fl oz (4 quart)
Details
Item
Natural All Purpose Cleaner
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Clean
Recommended Dilution
1:64, 1:20, 1:10
Standards
USDA
Color
Green
Ready to Use/Concentrated
Concentrated
Removes
Soil Remover
Type
Multipurpose Cleaner
Features
Bio-based; Solvent-free; Streak-free; Non-smearing
Application
Multipurpose
pH Level
10.5 - 11.5
Description
This versatile, dilutable cleaner quickly and effectively removes a variety of soils from any surface not harmed by water No added solvents are incorporated into this revolutionary cleaner Concentrated formula is designed to leave a lasting fragrance of clean Green Earth Natural Allpurpose Cleaner cleans virtually anything with the power of nature Use for light, medium or heavyduty soils It won't not streak or smear
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.