Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ready To Use Multi Purpose Cleaner, Bottle, Mint, 12 PK

  • Mfr # BET3291200

  • Zoro # G802501788


product price: $66.55
/pk 12, $5.55/ea

Key Features

Container Type
Bottle
Cleaner Form
Spray
Fragrance
Mint
Color
Multi
Size
32 oz (2 lb)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BET3291200
Zoro #
G802501788
UPC #
700427000293
Country of Origin
United States

Dimensions

Size
32 oz (2 lb)

Details

Item
Ready To Use Multi Purpose Cleaner
Container Type
Bottle
Cleaner Form
Spray
Fragrance
Mint
Color
Multi
Features
Non-corrosive; Deodorize
Application
Floor; Shower; Glass; Tile; Grout; Bathroom
Type
Multipurpose Cleaner
Removes
Stain Remover; Mineral Deposit Remover; Hard Water Remover; Soap Scum Remover
pH Level
6.0-8.0

Description

Peroxide cleaner removes mineral deposits, mold stains, hard water buildup, soap scum and more from a variety of surfaces. Color-safe formula works without aggressive acids or bleach to let you safely clean areas without damaging your clothing. Plus, its multipurpose design also cleans and brightens carpets with just one application. An infused mint scent leaves areas smelling as clean as they look. Peroxide cleaner is perfect for use on glass, mirrors, counters, carpet, showers, sinks, toilets and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.