Zoro Homepage

Paint Thinner, 1 gal.

  • Mfr # 730G1

  • Zoro # G1223932


product price: $14.99
/ea

Key Features

Color
White
Size
1 gal
Application Method
Brush, Cloth, Roller
Base Type
Water
Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730G1
Zoro #
G1223932
UPC #
076542002314
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color
White
Application Method
Brush, Cloth, Roller
Base Type
Water
Green Environmental Attribute
Meets SCAQMD Requirements
VOC Content
19 g/L
Item
Paint Thinner
Application
Thins Oil-Based and Latex Paints
Sub-Category
General Purpose Paint Thinners
Features
Ultra Low VOC
VOC Content Weight Percentage
1.9 %
Flammability
Flammable
For Use On
Brushes, Rollers
Materials Removed
Paint
Product Form
Liquid
Scent
Mild
Remover Type
Paint Thinner
Contains
Dipropylene Glycol Monomethyl Ether, Naphtha, p-Chloro-a,a,a-Trifluorotoluene, Sodium Dioctyl Sulfosuccinate
Strength
Regular
Use Location
Exterior, Interior
Standards
UL Listed
Container Type
Bottle
Odorless
No

Description

Paint Thinner, Materials Removed Paint, Remover Type Paint Thinner, Contains Dipropylene Glycol Monomethyl Ether, Naphtha, p-Chloro-a,a,a-Trifluorotoluene, Sodium Dioctyl Sulfosuccinate, Base Type Water, Product Form Liquid, Strength Regular, Container Size 1 gal, For Use On Brushes, Rollers, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 1.9 Percent, Container Type Bottle, Application Thins Oil-Based and Latex Paints, Application Method Brush, Cloth, Roller

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.