Zoro Homepage

PVC HP Spray Hose, Neon, 1/2" x 400ft.

  • Mfr # 38689

  • Zoro # G2678967


product price: $1,987.99
/ea
Sold in multiples of 30 for $59,639.70
Free Shipping & Returns

Key Features

Features
High-Pressure; Braid-Reinforced; Reinforced; High Burst Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38689
Zoro #
G2678967
UPC #
690247386892
Country of Origin
China

Dimensions

Hose Length
400 ft.
Hose Inside Dia.
1/2"

Details

Item
PVC HP Spray Hose,Neon,1/2 in x 400ft.
Features
High-Pressure; Braid-Reinforced; Reinforced; High Burst Strength

Description

Item PVC HP Spray Hose,Neon,1/2 In. x 400ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.