Zoro Homepage

Fruit Fly Killer, 1 qt, Bottle, Liquid

  • Mfr # G8732J

  • Zoro # G416256098


product price: $11.59
/ea

Key Features

Indoor/Outdoor Use
Indoor
Targeted Insects
Flies, Fruit Flies
Form
Liquid
Dilution Ratio
Ready to Use
DEET Concentration
DEET-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8732J
Zoro #
G416256098
UPC #
859501007328
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Indoor/Outdoor Use
Indoor
Targeted Insects
Flies, Fruit Flies
Form
Liquid
Dilution Ratio
Ready to Use
DEET Concentration
DEET-Free
Item
Fruit Fly Killer
Active Ingredients
Cinnamon Oil, Citronella Oil
Net Weight
32 oz
Includes
(4) Uses per Bottle
Container Type
Bottle

Description

Fruit Fly Killer, Targeted Insects Flies, Fruit Flies, Active Ingredients Cinnamon Oil, Citronella Oil, Indoor/Outdoor Use Indoor, DEET Concentration DEET-Free, Container Size 32 oz, Container Type Bottle, Form Liquid, Insect Group Flying, Dilution Ratio Ready to Use, Includes (4) Uses per Bottle, Insect Control Type Kills, Net Weight 32 oz, Non-Conductive Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.